Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944672
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Gender Unisex
- Toe Type Steel
- Insulated Yes
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944672
- UPC # 081138013872
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 12 |
Footwear Width | W |
Boot Height | 17 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 12 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 12, Footwear Width W, Unisex, Boot Height 17 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26G)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Pylon Metatarsal Guard Boot, M 7/W 9, PR (MB916B.07)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- Tingley Rubber Boots