Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944648
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944648
- UPC # 081138013889
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 13 |
Footwear Width | W |
Boot Height | 17 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 13 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 13, Footwear Width W, Unisex, Boot Height 17 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB105PTP)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- TINGLEY Knee Boots, Gray, 8, Unisex, 15" H, PR (28259)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- Tingley Foot Protection