Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1943850
original price:
$70.85
28% off
new price: $50.79
/pr
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Size Men's 4 / Women's 6
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1943850
- UPC # 081138013797
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 4 / Women's 6 |
Footwear Width | W |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | Men's 4, Women's 6 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 4 / Women's 6, Footwear Width W, Unisex, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- BOGS FOOTWEAR Size 9 Men's Steel Rubber Boot, Black (69172-001 M 9)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- Tingley Rubber Boots