Shop All Rubber Boots
Tingley
Size 6 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393882
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Gender Men's
- Footwear Sole Pattern Cleated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393882
- UPC # 081138816077
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | M |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- MCR SAFETY Knit Gloves, L, Natural/Blk, PVC, PR (9668L)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.1)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR (28259)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Size 12 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- Tingley Foot Protection