Shop All Rubber Boots
Tingley
Size 5 Men's Steel Rubber Boot, Yellow
Mfr # 77253
Zoro # G5894135
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Cold-Insulated, Flat Heel, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Cleated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 77253
- Zoro # G5894135
- UPC # 081138007482
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height | 15" |
Height | 15" |
Heel Height | 1/2" |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133)
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43151)
- TINGLEY Size 12 Metatarsal Guard Footwear, Black (MB816B.12)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- TINGLEY Winter-Tuff Orion XT Overboots, 14"H (7500G.MD)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (NE68A93)
- Tingley Rubber Boots