Shop All Rubber Boots
Tingley
Size 4 Men's Composite Rubber Boot, Blue
Mfr # 26256
Zoro # G5477991
original price:
$89.15
12% off
new price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 26256
- Zoro # G5477991
- UPC # 81138006980
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated Yes, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Waist Nail Apron (323037)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- Tingley Foot Protection