Shop All Rubber Boots
Tingley
Size 15 Men's Composite Rubber Boot, Blue
Mfr # 26256
Zoro # G5477888
original price:
$108.47
28% off
new price: $77.55
/pr
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof Yes
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 26256
- Zoro # G5477888
- UPC # 81138007093
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 15 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated Yes, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 18 (ONV-270-26-HB)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- SIGNMISSION BARBER SHOP Concession Decal sign cart trailer stand sticker equipment, D-DC-8-Barber Shop (D-DC-8-Barber Shop)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 12 (26256)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DUNLOP Size 5 Men's Plain Rubber Boot, Blue (8908500)
- Tingley Rubber Boots