Shop All Rubber Boots
Tingley
Size 14 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393864
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393864
- UPC # 081138816145
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | M |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 14, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- TINGLEY Size 7 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 9 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- Tingley Foot Protection