Shop All Rubber Boots
Tingley
Size 13 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393855
product price: $153.99
/pr
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393855
- UPC # 081138816138
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 13 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Protective Waterproof Footwear, Men 13, PR (27211)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- BEKINA Size 8 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8, Blue (XAN3P/5353AZ532-08)
- Tingley Foot Protection