Shop All Rubber Boots
Tingley
Size 13 Men's Composite Rubber Boot, Black
Mfr # 27251
Zoro # G5477781
product price: $74.49
/pr
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 27251
- Zoro # G5477781
- UPC # 81138007192
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 13 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8913)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12 (27251)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- TINGLEY Size 5 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 6 (XAN3P/9180AP531-06)
- Tingley Rubber Boots