Shop All Rubber Boots
Tingley
Size 12 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393846
product price: $153.99
/pr
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width M
- Size 12
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393846
- UPC # 081138816121
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 12 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- KLEENGUARD Coveralls, 5XL, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00688)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- TINGLEY Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR (51254)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 4, Mid-Calf, Black, PR (87121)
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- Tingley Rubber Boots