Shop All Rain Jackets
Tingley
Safetyflex® Jacket, Size Men's 5XL, Storm Fly Front, Hood Snaps, Green
Mfr # J41248.5X
Zoro # G104945778
product price: $64.99
/ea
Sold in multiples of 9 for $584.91
$584.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J41248.5X
- Zoro # G104945778
- UPC # 81138412484
- Country of Origin China
- Category Rain Jackets
Description
The safetyflex flame resistant specialty pvc on polyester jacket combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. full cut shoulder with 90 sleeve to body angle for maximum freedom of movement. tapered sleeves have elastic inner cuffs for added safety. storm fly front seals out wind, rain and contaminants. non-conductive, non-corrosive snaps. hidden hardware for added protection. throat guard. High jacket collar with hook & loop closure for splash and drip protection. mildew resistant. heavy exterior coating for excellent permeation performance. soft, supple feel for all day comfort. distinctive safety green color for easy identification. detachable hoodsnaps are affixed to a collar flange and do not penetrate the garment. Detachable hood sold separately. flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413. ideal applications: chemical handling, transport and storage, petrochemical drilling, refineries, and environmental clean up. chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20694)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, XL (C61210.XL)
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- Tingley Rain Jackets