Shop All Rainsuits
Tingley
Safetyflex FR Coverall Rain Suit, Green, XL
Mfr # V41108
Zoro # G3787944
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 29 in
- Fits Waist Size 44 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 35 in |
Tag Size | 54 x 29 |
Description
Hooded Rainwear Coverall, Chemical Resistant, Material Polyester/PVC, Color Green, Size XL, Includes Attached Hood, Tappered Sleeves, Hidden Hardware, Thickness 0.40 mil, Standards ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 HB/40-40 KA Green)
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- TINGLEY Navy Rainsuit Large Navy (S62211)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.XL)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL (10096-50-1-GRN-XL)
- Tingley Rainsuits