Shop All Rainsuits
Tingley
Safetyflex FR Coverall Rain Suit, Green, S
Mfr # V41108
Zoro # G4902265
original price:
$58.19
9% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 27 1/2 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 34 in |
Tag Size | 42.5 x 27 1/2 |
Description
Protective Coveralls, Chemical Resistant, Material Polyester/PVC, Color Green, Size S, Includes Attached Hood, Tappered Sleeves, Hidden Hardware, Thickness 0.40 mil, Standards ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, With Suspender, M (3RUZ8)
- NEVS GHS Label - Icons w/Name Concentration 3" x 3" (GHS-0004)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 4XL (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.LG)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63217 XL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- Tingley Rain Gear