Shop All Rainsuits
Tingley
Safetyflex FR Coverall Rain Suit, Green, 5XL
Mfr # V41108
Zoro # G5296627
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 in
- Fits Waist Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5XL |
Fits Waist Size | 60 in to 62 in |
Fits Chest Size | 64 in to 66 in |
Tag Size | 70 x 31 |
Sleeve Length | 37 in |
Description
Flame-Resistant Coverall Rainsuit with Attached Hood, Men's, Size 5XL, Green, Polyester/PVC, Fits Chest Size 56 In. to 64 In., Inseam 33 In., Zipper, Storm Flap, Snaps, Buckles Closure Type, Heat Sealed Seam Style, Thickness 0.43mm, Fabric Weight 13 oz., Liner Material Polyester, Resists Flame, Rain, Wind, Mildew, Acids, Oils, Alcohols, Salts, Alkalis, Includes Attached Hood, Tappered Sleeves, Hidden Hardware, Standards ASTM D6415
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- HONEYWELL HOWARD LEIGHT Multi-Position Ear Muffs, 25 dB, QM, Black/Red (QM24PLUS-G)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10104254)
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.LG)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- TINGLEY RUBBER Med Org Rainsuit (S63219.MD)
- Tingley Workwear and Protective Clothing