Shop All Rainsuits
This Product is Discontinued
Tingley
Safetyflex FR Coverall Rain Suit, Green, 3XL (Discontinued)
Mfr # V41108
Zoro # G5296611
This Product is Discontinued
Key Features
- Rainwear ANSI Class Unrated
- Rainwear Features Chemical Resistant, Wind Resistant
- Rainwear Ankle Style Straight Cuff
- Color Green
- Liner Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Fits Waist Size | 52 in to 54 in |
Tag Size | 62 x 30 |
Sleeve Length | 30 in |
Description
Safetyflex Coverall W/Hood Size 3Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.