Shop All Flame Resistant & Arc Flash Jackets & Coats
Tingley
Safetyflex Flame Resistant Rain Jacket, Green, 2XL
Mfr # J41248
Zoro # G0695637
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Unisex
- Length 32 in
- Color Green
- Material Heavy Duty PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J41248
- Zoro # G0695637
- UPC # 081138412453
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 62 in |
Description
ANSI Class Not Rated, Arc Flash PPE Category 0, Collar Style High Collar, Color Green, Cuff Style Elastic, Fabric Weight 13 oz, Features Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100 Percent Waterproof Protection, Storm Fly Front Seals Out Wind, Gender Unisex, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 32 in, Lining Material Polyester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- VISWERX Hi-Vis Winter Work Glove XL (127-11063)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, S, 29 in. L (J44241)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- Tingley Workwear and Protective Clothing