Shop All Rain Overalls
Tingley
Safetyflex® Coverall, Green, Specialty PVC on 150D Polyester, 5XL
Mfr # V41108.5X
Zoro # G604945698
product price: $155.99
/ea
Sold in multiples of 9 for $1,403.91
Free Shipping & Returns
$1,403.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V41108.5X
- Zoro # G604945698
- UPC # 81138258082
- Country of Origin China
- Category Rain Overalls
Description
Safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies. features: therm-o-rad sealed seams for 100% liquid proof protection storm fly front seals out wind, rain, and contaminants non-conductive, non-corrosive snaps and buckles hidden hardware for added protection zipper closure with dual storm fly front mildew resistant flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413 heavy exterior coating for excellent permeation performance soft, supple feel for all day comfort tapered sleeves are designed to fit in protective gloves or accommodate glove rings for added safety distinctive safety green color for easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K68 (465K68)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, XL (O41008)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- Tingley Workwear and Protective Clothing