Shop All Flame Resistant & Arc Flash Jackets & Coats
Tingley
Safetyflex 17 Mil FR PVC Rain Jacket with Hood
Mfr # J41108.LG
Zoro # G507461691
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J41108.LG
- Zoro # G507461691
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Description
The Tingley Safetyflex Jacket is flame resistant and made to resist industrial acids, chemicals, and caustics The heavy exterior coating provides excellent permeation performance with a soft, supple feel for all day comfort All seams are ThermORad sealed to protection from chemical contact The J41108 has an attached hood and hidden hardware Ideal for chemical environments
- •Full cut shoulder with 90? sleeve to body angle for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% liquid proof protection
- •Storm fly front seals out wind, rain, and contaminants
- •Non-conductive, non-corrosive snaps and buckles
- •Hidden hardware for added protection
- •Mildew resistant
- •Flame resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test method ASTM D6413.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Orange (OF-VS3-85)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-M)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.LG)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305US7-LR-NAY)
- Tingley Flame Resistant & Arc Flash Jackets & Coats