Safetyflex 17 Mil FR PVC Rain Jacket
Mfr # J41008.LG
Zoro # G007461719
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J41008.LG
- Zoro # G007461719
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Description
Tingley MVJ148 Safetyflex Specialty PVC Rain Jacket combines tough protection and comfortable fit, offering flame resistance, mildew resistance, 100 liquid proof protection and chemical resistance to industrial chemicals, acids and caustics A storm fly front seals out wind, rain and contaminants The heavy exterior coating of Safetyflex rainwear gives excellent permeation performance This safetygreen jacket is engineered for the toughest job requirements, such as chemical environments, with hidden hardware and nonconductive, noncorrosive snaps, yet has a soft, supple feel for all day comfort Additional features include ThermORad sealed seams, tapered sleeves, high collar with hook and loop closure and full cut shoulder with 90 sleeve to body angle
- •13 oz.
- •17 mil. thick
- •PVC on polyester
- •Safety green
- •Storm fly front
- •High collar with Velcro closure
- •Tapered sleeves
- •Full cut shoulder with 90? sleeve to body angle
- •Therm-O-Rad heat sealed seams
- •Non-conductive, non-corrosive snaps and buckles
- •100% waterproof
- •Flame resistant
- •Mildew resistant
- •Chemical resistant
- •Soft supple feel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 2XL (S63219)
- CELESTE STEIN Celeste Stein CMPS-593 8-15 mmHg Leopard Therapeutic Compression Sock - Women (CMPS-593)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, S, 29 in. L (J44241)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- TINGLEY Safetyflex 17 Mil FR PVC Rain Jacket with Hood (J41108.LG)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- Tingley Workwear and Protective Clothing