Safetyflex 17 Mil FR PVC Bib Rain Pants
Mfr # O41008.LG
Zoro # G807461766
Key Features
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O41008.LG
- Zoro # G807461766
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Details
Item | Rainwear |
Color | Green |
Description
Tingley MVO148 Safetyflex Specialty PVC on Polyester Bib Rain Pants combine tough protection and comfortable fit, offering flame resistance, mildew resistance, 100 liquid proof protection and chemical resistance to industrial chemicals, acids and caustics The heavy exterior coating of Safetyflex Rainwear gives excellent permeation performance This safetygreen overall is engineered for the toughest job requirements, such as chemical environments, yet has a soft, supple feel for all day comfort Additional features include ThermORad seams, plain front, and nonconductive, noncorrosive snaps and buckles
- •13 oz.
- •17 mil. thick
- •PVC on polyester
- •Safety green
- •Plain front
- •Therm-O-Rad heat sealed seams
- •Non-conductive, non-corrosive snaps and buckles
- •100% waterproof
- •Flame resistant
- •Mildew resistant
- •Chemical resistant
- •Soft supple feel
- •Non-conductive, non-corrosive snaps and buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, S (P12008)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- Tingley Arc Flash and Flame Resistant Clothing