Safetyflex 17 Mil FR PVC Bib Rain Pants
Mfr # O41008.2X
Zoro # G207461717
Key Features
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O41008.2X
- Zoro # G207461717
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Details
Item | Rainwear |
Color | Green |
Description
Tingley MVO148 Safetyflex Specialty PVC on Polyester Bib Rain Pants combine tough protection and comfortable fit, offering flame resistance, mildew resistance, 100 liquid proof protection and chemical resistance to industrial chemicals, acids and caustics The heavy exterior coating of Safetyflex Rainwear gives excellent permeation performance This safetygreen overall is engineered for the toughest job requirements, such as chemical environments, yet has a soft, supple feel for all day comfort Additional features include ThermORad seams, plain front, and nonconductive, noncorrosive snaps and buckles
- •13 oz.
- •17 mil. thick
- •PVC on polyester
- •Safety green
- •Plain front
- •Therm-O-Rad heat sealed seams
- •Non-conductive, non-corrosive snaps and buckles
- •100% waterproof
- •Flame resistant
- •Mildew resistant
- •Chemical resistant
- •Soft supple feel
- •Non-conductive, non-corrosive snaps and buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Autho (A-1218 No Tres - No Tres Autho)
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, S (P12008)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- Tingley Arc Flash and Flame Resistant Clothing