Shop All Surveyor Vests
Tingley Rubber
Tingley® V73859 Job Sight„¢ Class 2 Surveyor Style Vest, Fluorescent Orange, L/XL
Mfr # V73859.L-XL
Zoro # G505488232
product price: $26.99
/ea
Sold in multiples of 9 for $242.91
$242.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley Rubber
- MFR # V73859.L-XL
- Zoro # G505488232
- UPC # 81138738560
- Country of Origin China
- Category Surveyor Vests
Description
Tingley v73859 job sight class 2 surveyor style vest, fluorescent orange, l-xl class 2 high visibility two-tone surveyor safety vest - lightweight, affordable, features breathable polyester material and 2" silver reflective tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- KISHIGO 5X, Lime, Class 3, Usa, Fr Economy Vest (F498-5X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- Tingley Rubber High Visibility Clothing