Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® Phase 2„¢ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL
Mfr # J73022.2X
Zoro # G105660786
Sold in multiples of 9 for $935.91
Free Shipping & Returns
$935.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley Rubber
- MFR # J73022.2X
- Zoro # G105660786
- UPC # 81138730250
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Tingley phase 2 hi-vis jacket, zipper, fluorescent yellow/green/charcoal gray, 2xl features: ansi/isea 107 class 2 compliant jacket for high visibility athletic apparel design and performance adapted for work environments insulating heavy weight fleece provides warmth and comfort fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity 4 exterior pockets for added convenience breathable, insulating fabric for 3 season comfort overhead shoulder design for complete freedom of movement storm fly front and zipper front closure seals out wind front hand warmer pockets with zipper closure right and left breast security pockets with zipper closure adjustable elastic drawcord at waist for easy adjustment black material in high ear areas helps conceal dirt sleeves are lined for ease of use 2 mic tabs can be zipped into the icon (j24122 & j24129) outer shell to create a multi-season comfort system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY Cold Gear Jacket (J28143)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, M (4GE73)
- GSS SAFETY Class 3 Standard Windbreaker, Orange, L/XL (7804-L/XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- Tingley Rubber High Visibility Clothing