Tingley Rubber

Tingley® Narwhal„¢ Heat Retention Jacket, Fluorescent Yellow/Green & Black, 4XL


product price: $158.99
/ea
Sold in multiples of 9 for $1,430.91
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The narwhal premium heat retention jacket is insulating with ansi compliant high visibility. Engineered to provide superior warmth and protection in the toughest work environments. ideal applications: for use in environments where high visibility and warmth are desired for wearer safety and comfort. features & benefits: fluorescent yellow-green background material for excellent daytime visibility. ansi/isea 107 type r class 3 compliant jacket for high visibility. revolutionary thermo-ficient lining reflects natural body warmth for added heat retention. 100% waterproof and windproof heavy-duty woven 300 denier polyester. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. waterproof fabric for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper storm fly front with throat guard, seals out wind and rain. roll-a-way hood in collar design for added convenience. throat guard with hook and look closure. large hand warmer side pockets. left breast pocket with zipper closure. tapered sleeve cuff with hook and look take-up straps. tapered sweep with adjustable elastic drawcord for added protection. 2 mic tabs. dark colored front to help conceal dirt. class 3 defines the highest level of visibility. type r for roadway and traffic safety. designed to meet the ansi 107 standard, job sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.