Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® J24129 Icon„¢ Jacket, Fluorescent Orange/Red/Black, 5XL
Mfr # J24129.5X
Zoro # G705660834
product price: $139.99
/ea
Sold in multiples of 9 for $1,259.91
Free Shipping & Returns
$1,259.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley Rubber
- MFR # J24129.5X
- Zoro # G705660834
- UPC # 81138241985
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Tingley j24129 icon jacket, fluorescent orange/red/black, 5xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, 2XL (23526)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Large, Lime, Class 3 (360C-3 L)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- Tingley Rubber High Visibility Jackets & Coats