Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® Icon„¢ Jacket, Black with Fluorescent Yellow/Green Tape, 5XL
Mfr # J24123C.5X
Zoro # G905660771
product price: $173.99
/ea
Sold in multiples of 9 for $1,565.91
Free Shipping & Returns
$1,565.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley Rubber
- MFR # J24123C.5X
- Zoro # G905660771
- UPC # 81138050228
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
The icon premium ansi and csa compliant breathable and high visibility jacket polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort. features & benefits: ansi/isea 107 type o class 1 compliant jacket for high visibility and breathability csa z96 class 1 level 2 compliant jacket for high visibility and breathability two-tone 2" silver reflective tape reflects light for 360 nighttime conspicuity waterproof, breathable fabric for all season comfort overhead shoulder design for complete freedom of movement stitched and taped sealed seams for 100% waterproof protection zipper/storm fly front with throat guard, seals out wind and rain roll-a-way, adjustable, detachable hood in collar design for added convenience full-vented cape back for improved air circulation d-ring access for fall protection harness mesh/taffeta lining for added comfort hand warmer side pockets with front cargo pockets and hook & loop closure convenient front radio pocket with exterior badge holder inner breast pocket with zipper closure elastic cuffs with hook & loop take-up straps on sleeves tapered sweep with adjustable elastic draw cord on jacket for added protection dark colored fabric helps conceal dirt 2 mic tabs inner attachment system to accommodate sync system liners of equivalent size ansi 107 class 1 defines the minimal level of visibility. type o specifies off-roadway and non-roadway use. meets csa z96 requirements for high-visibility safety clothing for canadian workers. the sync system is a collection of interchangeable jackets and liners that provide the user with the versatility to customize their outerwear for their environment. designed to meet the ansi 107 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- CONDOR No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R87 (473R87)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- Tingley Rubber High Visibility Jackets & Coats