Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® Eclipse„¢ Hi-Visibility FR Hooded Jacket, Zipper, Fluorescent Yellow/Green, S
Mfr # J44122.SM
Zoro # G205660785
product price: $267.99
/ea
Sold in multiples of 9 for $2,411.91
Free Shipping & Returns
$2,411.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley Rubber
- MFR # J44122.SM
- Zoro # G205660785
- UPC # 81138441217
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Tingley eclipse hi-visibility fr hooded jacket, zipper, fluorescent yellow/green, s features: jacket with attached hood ansi/isea 107 class 3 compliant for flame resistance and high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity overhead shoulder design for complete freedom of movement therm-o-rad sealed seams zipper/storm fly front with snap closure and hidden hardware flame resistant corduroy collar with roll-a-way hood oversized 3 piece hood with adjustable hook & loop take-up strap non-conductive, non-corrosive hardware full-vented cape back d-ring access for fall protection harness hook & loop take-up straps on wrists adjustable elastic drawcord flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- NMC Danger Lp Gas Storage No Smoking Sign, D452RB (D452RB)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, X-Large, Lime, Class 3 (250C-3 XL)
- Tingley Rubber High Visibility Jackets & Coats