Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® Eclipse„¢ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, 4XL
Mfr # C44122.4X
Zoro # G105660793
product price: $286.99
/ea
Sold in multiples of 9 for $2,582.91
Free Shipping & Returns
$2,582.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley Rubber
- MFR # C44122.4X
- Zoro # G105660793
- UPC # 81138441170
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Tingley eclipse hi-visibility fr hooded coat, zipper, fluorescent yellow/green, 4xl features: 48" coat ansi/isea 107 class 3 compliant for flame resistance and high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity overhead shoulder design for complete freedom of movement therm-o-rad sealed seams for 100% liquid protection zipper/storm fly front with snap closure and hidden hardware flame resistant corduroy collar with roll-a-way hood oversized 3 piece hood with adjustable hook & loop take-up strap non-conductive, non-corrosive hardware full-vented cape back d-ring access for fall protection harness hook & loop take-up straps on wrists adjustable elastic drawcord flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, Large, Lime, Class 3 (250C-3 L)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- Tingley Rubber Workwear and Protective Clothing