Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, PVC, Plain Toe, PR
Mfr # 31168
Zoro # G910877157
product price: $21.55
/pr
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color White
- Predominant Footwear Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31168
- Zoro # G910877157
- UPC # 081138058873
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 10; Women's 12 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 15 in |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 10; Women's 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 150)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43251)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 070)
- Tingley Foot Protection