Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, PVC, Plain Toe, PR
Mfr # 31168
Zoro # G810877158
product price: $21.55
/pr
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color White
- Predominant Footwear Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31168
- Zoro # G810877158
- UPC # 081138058859
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 7; Women's 9 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 15 in |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 7; Women's 9, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12 (27251)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 15, PR (27211)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (XAN3P/2080AZ532-05)
- Tingley Foot Protection