Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, PVC, Plain Toe, PR
Mfr # 31168
Zoro # G410877145
product price: $18.75
/pr
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Predominant Footwear Color White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31168
- Zoro # G410877145
- UPC # 081138058866
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 9; Women's 11 |
Footwear Width | D |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 9; Women's 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- TINGLEY Knee Boots, Gray, 5, Unisex, 14" H, PR (28259)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- Tingley Foot Protection