Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, PVC, Plain Toe, PR
Mfr # 31168
Zoro # G310877146
product price: $21.55
/pr
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Predominant Footwear Color White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31168
- Zoro # G310877146
- UPC # 081138058880
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 11; Women's 13 |
Footwear Width | D |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 11; Women's 13, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Black, PR (IEX-MIG-05-XL)
- CONDOR Drivers Gloves, Cowhide, M, Yellow, PR (4TJZ4)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 8 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Size 14 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- TINGLEY Size 13 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Size 13 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Rubber Boots, Mens, PVC, Plain Toe, PR (31168)
- Tingley Foot Protection