Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, 10, Composite Toe, PR
Mfr # 31268
Zoro # G810877141
product price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color White
- Predominant Footwear Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31268
- Zoro # G810877141
- UPC # 081138058996
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 10; Women's 12 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 15 in |
Description
Rubber Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 10; Women's 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- GVS-RPB Full Hood (17-713)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.11)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 080)
- Tingley Rubber Boots