Shop All Rubber Boots
Tingley
Rubber Boots, Men's, 14, Composite Toe, PR
Mfr # 31268
Zoro # G110877162
product price: $22.75
/pr
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31268
- Zoro # G110877162
- UPC # 081138059030
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 14 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 15 in |
Description
Rubber Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- NMC Danger Do Not Operate Equipment Tag-Out Bilingual Tag, Pk10 (SPLOTAG14)
- TINGLEY Size 13 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- TINGLEY Black PVC SafetyToe Boot, Men's, 14, PR (31261)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- Tingley Foot Protection