Shop All Rubber Boots
Tingley
Rubber Boot, Navy, Men's 9, Women's 11, PR
Mfr # 26226
Zoro # G308637004
product price: $90.49
/pr
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Insulated Yes
- Color Navy Blue/Red
- Predominant Footwear Color Navy
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 26226
- Zoro # G308637004
- UPC # 081138058057
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 9, Women's 11 |
Footwear Width | D/M |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Not Applicable, Insulated Yes, Size Men's 9, Women's 11, Footwear Width D/M, Unisex, Boot Height 10 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHXL002500)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Tingley Pulsar PVC Kneeboot, Safety T, PR (43251)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- Tingley Rubber Boots