Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 9, Knee, Black, PR
Mfr # 43251
Zoro # G9267144
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 43251
- Zoro # G9267144
- UPC # 081138044111
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 080)
- Tingley Rubber Boots