Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 8, Knee, Black, PR
Mfr # 87251
Zoro # G5775412
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
- Footwear Sole Pattern Cleated
- Upper Material Half Rubber-Neoprene
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 87251
- Zoro # G5775412
- UPC # 081138044722
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RD_14X10 (U5-1039-RD_14X10)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87151)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 040)
- Tingley Foot Protection