Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 6, Mid-Calf, Black, PR
Mfr # 87121
Zoro # G5775613
product price: $89.29
/pr
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Footwear Sole Pattern Cleated
- Upper Material Half Rubber-Neoprene
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 87121
- Zoro # G5775613
- UPC # 081138044814
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Boot Height | 12 in |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- TINGLEY Rubber Boot, Men's, 4, Mid-Calf, Black, PR (87121)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- TINGLEY Rubber Boot, Men's, 11, Mid-Calf, Black, PR (87127)
- TINGLEY Knee Boots, Gray, 5, Unisex, 14" H, PR (28259)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- Tingley Foot Protection