Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 5, Knee, Black, PR
Mfr # 43151
Zoro # G8751165
product price: $25.95
/pr
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 43151
- Zoro # G8751165
- UPC # 081138043954
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE & LABEL. INCOM Anti Slip Traction Walk Tape Roll, 2 x 60' (SG7002CB)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- CONDOR Chore Gloves, Green, 18 oz., Cotton, PR (48UR61)
- MULTY HOME 24 in. W X 9 in. L Black Rubber Stair Tread (MT1001836)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43151)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- Tingley Rubber Boots