Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 4, Knee, Black, PR
Mfr # 87251
Zoro # G5775175
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
- Footwear Sole Pattern Cleated
- Upper Material Half Rubber-Neoprene
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 87251
- Zoro # G5775175
- UPC # 081138044685
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Boot Height | 15 in |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Goggles Required-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Goggles Required (CS-Goggles Required)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87251)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Size 13 Men's Steel Rubber Boot, Orange (82330)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 070)
- Tingley Foot Protection