Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 3, Knee, Black, PR
Mfr # 43251
Zoro # G9267083
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 43251
- Zoro # G9267083
- UPC # 081138044050
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 3 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 3 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 3, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- BRADLEY Floor Mounted Heat Traced Shower with Eye/Face Wash Plastic (S19-304D2B)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Rubber Boot, Men's, 11, Mid-Calf, Black, PR (87127)
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 070)
- Tingley Rubber Boots