Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 3, Knee, Black, PR
Mfr # 43151
Zoro # G9267108
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Upper Material PVC
- Footwear Sole Pattern Chevron Plus(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 43151
- Zoro # G9267108
- UPC # 081138043930
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 3 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 3 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 3, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Gray (8798200)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- Tingley Rubber Boots