Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 14, Knee, Black, PR
Mfr # 43151
Zoro # G8751235
product price: $25.95
/pr
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 43151
- Zoro # G8751235
- UPC # 081138044043
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 14, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- SIGNMISSION OSHA, Don't Operate This Machine W/O Guards In Place, 5in X 3.5in, 10PK, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19144-10PK)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87251)
- TINGLEY Knee Boots, Gray, 4, Unisex, 14" H, PR (28259)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (87151)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144 13)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- Tingley Rubber Boots