Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 12, Knee, Black, PR
Mfr # 80151
Zoro # G5775568
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Cold-Insulated, Flat Heel, Non-Metallic, Plain Toe, Waterproof
- Footwear Sole Pattern Cleated
- Upper Material Half Rubber-Neoprene
- Waterproof Yes
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 80151
- Zoro # G5775568
- UPC # 081138044548
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 17 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144 13)
- TINGLEY Size 7 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51254)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- Tingley Foot Protection