Shop All Rain Overalls
Tingley
Rainwear, M, Yellow, Pvc
Mfr # O32007.MD
Zoro # G907461819
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc
- Lining Yes
- Industry Type Bib Overalls
- Sleeves Primary Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O32007.MD
- Zoro # G907461819
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Details
Item | Rainwear |
Color | Yellow |
Material | Pvc |
Lining | Yes |
Industry Type | Bib Overalls |
Sleeves Primary Material | PVC |
Flame Resistant | No |
Description
Tingley MVO3107 American Polyester Overalls have a lightweight, durable PVC coating that remains supple even in cold temperatures The overalls also contain a nonwoven lining that absorbs moisture for all day comfort Additional overall features include ThermORad sealed seams for 100 waterproof protection standard suspender buckles and heavyduty snaps The MVO3107 overalls are yellow with a plain front and offers chemical resistance to many acids, oils, alcohols, salts and alkalies, and is resistant to mildew
- •8 oz.
- •18 mil. thick
- •Lightweight, durable and supple PVC coating
- •Non-woven polyester lining
- •Therm-O-Rad sealed seams
- •100% waterproof
- •Standard suspender buckles
- •Heavy-duty snaps
- •Yellow
- •Plain front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING TOOL SLING (SS35757)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 WWC-H)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Black, PR (TB11064A001)
- STEEL GRIP GLOVES Steep Grip Split Leather Spat, 7" With 6" Flare, (CL 374 H)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- TINGLEY Rain Bib Overall, M, Yellow, Unisex (O22047)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- Tingley Rain Overalls