Shop All Rain Jackets
Tingley
Raincoat, PVC, Clear, XL, 48"
Mfr # C61210
Zoro # G3762241
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Length 48 in
- Gender Men's
- Rainwear Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C61210
- Zoro # G3762241
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | Xl |
Length | 48 in |
Rainwear Size | XL |
Fits Waist Size | 44" to 46" |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Garment Length | Shin Length Rain Coat |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Clear, Front Closure Type Snaps with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Snap-On (Included), Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 50 in, Cuff Style Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- COUGARTRON Etching Stencils and Printers (WELC4014)
- 5S SUPPLIES 5s Red Tag Board with Clipboard 100 Red Tags Included Red Tag Station (5SLOGBRD)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- TINGLEY Raincoat, PVC, Clear, 3XL, 48" (C61210)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- Tingley Workwear and Protective Clothing