Shop All Rain Jackets
Tingley
Raincoat, PVC, Clear, 3XL, 48"
Mfr # C61210
Zoro # G3762479
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Length 48 in
- Gender Men's
- Features 0.2mm Thickness; Detachable Hood with Draw Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C61210
- Zoro # G3762479
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 48 in |
Fits Chest Size | 56 in to 58 in |
Rainwear Size | 3XL |
Maximum Chest Size | 58 in |
Garment Length | Shin Length Rain Coat |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Clear, Front Closure Type Snaps with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Snap-On (Included), Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 58 in, Cuff Style Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Small (MIG700 (S))
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12168)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, M (J22168)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- Tingley Rain Gear