Shop All Rainsuits
Tingley
Rain Suit w/Jacket/Bib, Unrated, Yellow, S
Mfr # S61317
Zoro # G3251123
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 28 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Jacket Length | 31 in |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 33 1/2 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 31 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining Yes, Lining Material PVC, Thickness 0.2 mm, Features Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Drawcord, Number of Coat Pockets 0, ANSI Type Unrated, Number of Pants Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9-1/2, W, Black, Steel, PR (RB2214)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Yellow, 2XL (S61317)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit-Yellow-3Xl (51-133-18)
- Tingley Workwear and Protective Clothing