Shop All Rainsuits
Tingley
Rain Suit, Jacket/Bib, Unrated, Orange, 2XL
Mfr # S63219
Zoro # G1429635
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Rainwear Features Wind Resistant
- Closure Type Zipper, Snaps
- Inseam 32 in
- Resists Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Chest Size | 52 in to 54 in |
Jacket Length | 32 in |
Fits Waist Size | 48 in to 50 in |
Size | 2XL |
Sleeve Length | 36 in |
Description
2-Piece Rainsuit, Color Orange, Material PVC, Hood Style Attached, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Water Resistant, Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 46X30 (101257-041-46-30)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 14in X 10in Decal, 10" W, 14" H, Bilingual Spanish (OS-DS-D-1014-VS-1261)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, M (S63219)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- Tingley Rain Gear